Yellow Gate - Universal Safety Swing Gate, Powder-coated Aluminum, 16 in. to 36 in. Adjustable Width, Height 22 in., OSHA Compliant

You last purchased this on
 
ErectaStep®

Yellow Gate - Universal Safety Swing Gate, Powder-coated Aluminum, 16 in. to 36 in. Adjustable Width, Height 22 in., OSHA Compliant

This product requires certification to purchase.
Brand image
You last purchased this on
 
ErectaStep®

Yellow Gate - Universal Safety Swing Gate, Powder-coated Aluminum, 16 in. to 36 in. Adjustable Width, Height 22 in., OSHA Compliant

  • Fast #
  • Part #Y11792
  • Item #5029538
  • Manufacturer Part #11792
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
22 in
Length:
36 in
Material:
Aluminum
Product Type:
Gate