This product requires certification to purchase.

Replacement Head for Ergo-Toilet-Bowl Brush System in Red

Unger

Ergo Replacement Head for Ergo-Toilet-Bowl Brush System in Red

  • Fast #
  • Part #UBBRHR
  • Item #6228820
  • Manufacturer Part #BBRHR
4.5 out of 5 Customer Rating
Brand image
Unger

Ergo Replacement Head for Ergo-Toilet-Bowl Brush System in Red

  • Fast #
  • Part #UBBRHR
  • Item #6228820
  • Manufacturer Part #BBRHR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergo toilet bowl brush replacement heads
  • Brush head provides a 360° cleaning surface for even distribution and increased scrubbing power
  • Restroom cleaning
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Unger BBCOR
Collection:
Ergo
Color Finish Name:
Red
Length:
3-1/2 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Toilet Brush
UPC:
761475619004