Chassis Black Fast Drying Asphalt Cutback
Blackhawk™ Chassis Black Fast Drying Asphalt Cutback
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Blackhawk™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Maximum Temperature:
- 110
- Product Type:
- Asphalt
- Size:
- 5 gal
- Temperature Range:
- 40 to 110 Deg F