3/4 in. NPT 3-Way Zone Valve
3/4 in. NPT 3-Way Zone Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 120V