1H Non-programmable Thermostat
T200 Series 1H Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.2
- Application:
- Heat Pump System
- Auto Switching Heat:
- No
- Collection:
- T200 Series
- Color Finish Name:
- Off White
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 40 to 125 Deg F (5 to 53 Deg C)
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-1/4 in