This product requires certification to purchase.

30 in. Standard Red Line Gauge Glass

Ernst Gage Co

30 in. Standard Red Line Gauge Glass

  • Fast #
  • Part #ESRLGGE30
  • Item #1304475
  • Manufacturer Part #ESRLGGE30
3.1 out of 5 Customer Rating
Ernst Gage Co

30 in. Standard Red Line Gauge Glass

  • Fast #
  • Part #ESRLGGE30
  • Item #1304475
  • Manufacturer Part #ESRLGGE30
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8
FM Approved:
No
Length:
30
Material:
Glass
UL Listed:
No