This product requires certification to purchase.

1200 mL Foam Hand Sanitizer in Clean Scent

ES10 1200 mL Foam Hand Sanitizer in Clean Scent

  • Fast #
  • Part #G835302
  • Item #10306631
5 out of 5 Customer Rating
Brand image

ES10 1200 mL Foam Hand Sanitizer in Clean Scent

  • Fast #
  • Part #G835302
  • Item #10306631
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • America's No. 1 hand sanitizer brand. Kills 99.99 percent of germs that may cause illness while remaining gentle on hands for everyday use.
  • PURELL hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 milliliters of product, or a single pump. No brand is more trusted in hospitals.
  • Gentle on skin and causes no dryness or irritation, even when used frequently. Free of parabens, phthalates, sulfates, and harsh preservatives.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
ES10
Green Seal Certified:
No
Height:
7-303/1000 in
Length:
5-9/50 in
Product Type:
Foam
Size:
1200 mL
Width:
3-449/1000 in