This product requires certification to purchase.

25 x 14 in. Painted Filter Rack

Especial HVAC Sheet Metals

25 x 14 in. Painted Filter Rack

  • Fast #
  • Part #E602014025022
  • Item #4117841
  • Manufacturer Part #602014025022
5 out of 5 Customer Rating
Especial HVAC Sheet Metals

25 x 14 in. Painted Filter Rack

  • Fast #
  • Part #E602014025022
  • Item #4117841
  • Manufacturer Part #602014025022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Height:
14 in
Length:
25 in
Material:
Metal
Product Type:
Filter Base