This product requires certification to purchase.

ESS 42 BENCH BISCUIT MATTE

This product has been replaced by

No image available
MTI Baths ESS 42 BENCH - MATTE BISCUIT
Manufacturer Part #CBT-4216MT-BI

ESS 42 BENCH BISCUIT MATTE

Brand image

This product has been replaced by

No image available
MTI Baths ESS 42 BENCH - MATTE BISCUIT
Manufacturer Part #CBT-4216MT-BI

ESS 42 BENCH BISCUIT MATTE

  • Fast #
  • Part #MTICBT4216BIMT
  • Item #7390714
  • Manufacturer Part #CBT-4216BIMT
4.8 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Boutique Collection Bench is available with Parsons-style legs or Waterfall-style sides.
  • Can be used inside or outside the shower, or even outdoors
  • Manufactured in Engineered Solid Stone with genuine teak inlay.
  • Available in 4 lengths: 30", 36", 42" and 48".
  • Each of the above sizes measures 16" (w) x 20" (h).
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed:
No
Length:
42 in
Material:
SculptureStone®
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #PFSBA6034WH
Item #8369407
4.4 out of 5 Customer Rating
Requires Certification
Part #SBF60000CT000
Item #7658085
3.6 out of 5 Customer Rating
Requires Certification
Part #K9396-0
Item #3260384
5 out of 5 Customer Rating
Requires Certification
Part #DDLT1132600
Item #7032221
5 out of 5 Customer Rating
Requires Certification
Part #S721711200
Item #4296402
3.4 out of 5 Customer Rating
Requires Certification
Part #SFF03448MD010
Item #3451948
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K8648-0
Item #7361631
3.4 out of 5 Customer Rating
Requires Certification
Part #K8642-0
Item #7362106
4.2 out of 5 Customer Rating
Requires Certification
Part #K1978-0
Item #4158493
4.1 out of 5 Customer Rating
Requires Certification
Part #K9178-0
Item #4836133
4.5 out of 5 Customer Rating
Requires Certification
Part #SFF03448MD010
Item #3451948
4.1 out of 5 Customer Rating
Requires Certification
Part #SHSB6032RWH
Item #7575733
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing