This product requires certification to purchase.

Elongated Toilet Bowl in Alpine White

Essence Elongated Toilet Bowl in Alpine White

  • Fast #
  • Part #G39677000
  • Item #8454929
5 out of 5 Customer Rating
Brand image

Essence Elongated Toilet Bowl in Alpine White

  • Fast #
  • Part #G39677000
  • Item #8454929
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of vitreous China
  • Toilet bowl and seat only, tank sold separately
  • InfinaBright surface helps to reduce buildup
  • Slow-close seat with telescoping lid for a seamless look
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • DreamClean Rim scrubs the top to bottom with every flush
  • 12" (305mm) Rough-in
  • Siphon action jetted bowl with smooth-sided concealed trapway
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
Collection:
Essence
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Depth:
29-1/2 in
Height:
16-1/2 in
Length:
29-1/2 in
Material:
Vitreous China
NSF Certified:
Yes
Seat Features:
Soft Close Lid
Toilet Bowl Depth:
9-1/4 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-1/2 in
Toilet Bowl Width:
14-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-13/100 in
Width:
14 in