55 gal. 4.5kW Residential Electric Water Heater with Demand Response
EXR 55 gal. 4.5kW Residential Electric Water Heater with Demand Response
Product Details
Product Details
- Temperature Stability: No more guessing at temperature settings. Set it at 115°, get 115°. Period.
- Auto-Fill: Flip the switch and this bad boy does all the work. Press “FILL” on the touch screen and this solenoid starts the process automatically.
- Built-in Dryfire Protection: Elements won’t turn on until the tank is full up to this level.
- Auto-Heat: Elements activate automatically, as part of the auto-fill process.
- Titanium Elements: A key component to product’s longevity, elements are thermally-fused and can be replaced when needed.
- Oversized Heat Exchanger: Equivalent capacity to a 230,000 BTU tankless
- High Performance: Several onboard sensors deliver best-in-class 80-gallon First Hour Rating, Superior Flow Rates and Fast Recovery.
- Easy Installation & Set-Up: No relief valve or expansion tank. Unpressurized, atmospheric tank minimizes evaporation.
- Flow-Activated: Outperforming others in its class, our flow meter delivers high-capacity hot water with a sneaky surprise Leak Detection feature.
- Low-Maintenance: No anode rod or dip tube.
Specifications
- Application:
- Residential
- Capacity:
- 55 gal
- Collection:
- EXR
- Depth:
- 26
- Energy Star Compliant:
- No
- First Hour Rating:
- 80
- Height:
- 65
- Maximum Temperature:
- 140
- Number of Elements:
- 1
- Power Source:
- Electric
- Proposition 65:
- This product contains chemicals known to the state of California to cause cancer, birth defects or other reproductive harm.
- Smart Home Enabled:
- Yes
- Type:
- EEXRD
- UL Listed:
- UL 174
- UPC:
- 854237007956
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 4.5
- Wireless Communication:
- Wi-Fi