Call for Pricing
Call for Pricing
This product requires certification to purchase.

1 in. MPT LDPE Close Cap in Blue

Essentra Components

1 in. MPT LDPE Close Cap in Blue

Brand image
Essentra Components

1 in. MPT LDPE Close Cap in Blue

  • Fast #
  • Part #ECEX1C
  • Item #7500349
  • Manufacturer Part #CEX1C
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Blue
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #ADWVTCAPJ
Item #234706
4.1 out of 5 Customer Rating
Requires Certification
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
Part #MUL340959
Item #8702364
3.7 out of 5 Customer Rating
Requires Certification
Part #CP80SCAPF
Item #88546
4.2 out of 5 Customer Rating
Requires Certification
Part #ERRC24A
Item #529734
3.9 out of 5 Customer Rating
Requires Certification
Part #P80SCAPG
Item #53402
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #ERRC16E
Item #529731
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing