6 in. Polyethylene Flange Protector in Black
6 in. Polyethylene Flange Protector in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.47
- ASME:
- ASME B16.5, ASME B16.47
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 11 in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Flange Protector