This product requires certification to purchase.

8 in. Black Low-Density Polyethylene Pipe End Cap

Essentra Components

8 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC8A
  • Item #2965525
  • Manufacturer Part #RRC8A
4.1 out of 5 Customer Rating
Brand image
Essentra Components

8 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC8A
  • Item #2965525
  • Manufacturer Part #RRC8A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Protects threaded or non-threaded pipe ends
  • Sized and designed for positive-gripping power over the outside diameter of the pipe
  • Eliminates foreign materials from entering the pipe
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No