4 in. MPT Schedule 40 LDPE Plug in Red
RPP Series 4 in. MPT Schedule 40 LDPE Plug in Red
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- RPP Series
- Color Finish Name:
- Red
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Schedule Class:
- 40