1/2 in. 300# Flange Protector
Tector Series 1/2 in. 300# Flange Protector
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00Product Details
Product Details
Specifications
- Collection:
- Tector Series
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- LDPE
- Product Type:
- Flange Protector