This product requires certification to purchase.

6 ft. Steel Digging Bar

Essex Rock Bit

6 ft. Steel Digging Bar

  • Fast #
  • Part #PP55203
  • Item #4927165
  • Manufacturer Part #ERPCD186
4.1 out of 5 Customer Rating
Essex Rock Bit

6 ft. Steel Digging Bar

  • Fast #
  • Part #PP55203
  • Item #4927165
  • Manufacturer Part #ERPCD186
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Point/chisel ends
  • Heavy-duty hex steel bar stock
  • Virtually indestructible
  • Versatile tool for probing, prying and digging
  • Loosens up the most stubborn manhole covers
  • Requires Certification

Specifications

Length:
6 ft
Material:
Steel
Tool Type:
Chisel Bar
Weight:
22 lb
Width:
1-1/8 in