This product requires certification to purchase.

42 x 28 in. 5000 CFM Evaporative Cooler

Essick Air Products

MasterCool® 42 x 28 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #EAD1C51
  • Item #3794556
  • Manufacturer Part #AD1C51
3.6 out of 5 Customer Rating
Brand image
Essick Air Products

MasterCool® 42 x 28 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #EAD1C51
  • Item #3794556
  • Manufacturer Part #AD1C51
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostat, pumps and motor included
  • Automatic dump system
  • Heavy gauge galvanized steel cabinet
  • Electrostatically applied polyester powder coating finish
  • Thermoplastic water reservoir and plastic media shield prevent water from contacting metal cabinet
  • Long life efficient media
  • Removable wet section for easier installation
  • Perforated prefilter screen provides greater air flow for better cooling
  • Low maintenance and trouble free
  • Requires Certification

Specifications

CFM:
5000 ft3/min
Coating:
Galvanized
Collection:
MasterCool®
Depth:
45 in
Height:
28 in
Horsepower:
3/4 hp
Material:
Steel
Volts:
115V
Width:
42 in