This product requires certification to purchase.

54 in. 9476 CFM Evaporative Cooler

Essick Air Products

UltraCool 54 in. 9476 CFM Evaporative Cooler

  • Fast #
  • Part #ESAS150BSD
  • Item #1207177
  • Manufacturer Part #SAS150B
4.2 out of 5 Customer Rating
Brand image
Essick Air Products

UltraCool 54 in. 9476 CFM Evaporative Cooler

  • Fast #
  • Part #ESAS150BSD
  • Item #1207177
  • Manufacturer Part #SAS150B
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
9476 ft3/min
Coating:
Galvanized
Collection:
UltraCool
Height:
54 in
Horsepower:
3 hp
Material:
Steel
Volts:
208/230/460V