63-1/2 x 44 in. 6774 CFM Evaporative Cooler
UltraCool 63-1/2 x 44 in. 6774 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CFM:
- 6774
- Coating:
- Galvanized
- Collection:
- UltraCool
- Depth:
- 45
- Height:
- 44
- Horsepower:
- 1-1/2 hp
- Material:
- Steel
- Volts:
- 208/230/460V
- Width:
- 63-1/2