This product requires certification to purchase.

ESTES LOW RECTANGLE PROPANE FIRE TABLE IN CARBON BY JENSEN CO.

ESTES LOW RECTANGLE PROPANE FIRE TABLE IN CARBON BY JENSEN CO.

  • Fast #
  • Part #R143LPCBN
  • Item #10781051
  • Manufacturer Part #143LP-CBN
5 out of 5 Customer Rating
Brand image

ESTES LOW RECTANGLE PROPANE FIRE TABLE IN CARBON BY JENSEN CO.

  • Fast #
  • Part #R143LPCBN
  • Item #10781051
  • Manufacturer Part #143LP-CBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 60,000 BTUs
  • Key valve and match-lit ignition
  • Constructed of glass fiber reinforced concrete (GFRC) with steel inner frame
  • Includes fire table with brass burner, black lava rock filler, valve key, polyester storage cover, and 8' LP hose with regulator
  • Once purchased, unit cannot be converted to a different type of gas
  • Propane option: required 20 lb propane tank (not included) must sit outside of fire table. Coordinates with the Estes propane tank cover (153)
  • Burn time for 20 lb propane tank is 7.5 hrs (high setting) - 22 hrs (low setting)
  • Natural gas option: certified for use with professionally installed natural gas lines
  • Weather, UV and rust-resistant
  • CSA certified
  • Requires Certification
Characteristics & Features
Color Finish Name
Carbon
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R143LPCBN
UPC
752370014308