This product requires certification to purchase.

18-Light Pendant in Polished Chrome

ET2 Lighting

Aura 18-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE21178PC
  • Item #7052583
  • Manufacturer Part #E21178-PC
3.7 out of 5 Customer Rating
Brand image
ET2 Lighting

Aura 18-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE21178PC
  • Item #7052583
  • Manufacturer Part #E21178-PC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A sculpture of durable steel and aluminum channel is gracefully formed with offsetting waves of motion
  • This collection is fully dimmable for a great combination of form and function
  • Requires Certification

Specifications

Collection:
Aura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Diameter:
32
Dimmable:
Yes
ETL Listed:
Yes
Height:
35
Installation Type:
Ceiling Mount
Length:
31
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
10430
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Minimum Height:
38
Number Of Hours:
35000
Number of Lights:
1
Overall Height:
158
UL Listed:
Suitable for Dry Locations
UPC:
845094077107
Volts:
120V
Watts:
149
Width:
31