3-Light Bathroom Vanity Light in Polished Chrome
Bangle 3-Light Bathroom Vanity Light in Polished Chrome
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bangle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Depth:
- 3-3/4
- ETL Listed:
- Yes
- Glass Type:
- Crystal
- Height:
- 5
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 2250
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 845094044567
- Watts:
- 50
- Width:
- 20-1/4