3W 6-Light LED Vanity Light in Polished Chrome
Fizz III 3W 6-Light LED Vanity Light in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fizz III
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4
- ETL Listed:
- No
- Glass Type:
- Etched, Bubble
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lumens:
- 1260
- Material:
- Glass
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 845094070672
- Volts:
- 120V
- Watts:
- 3
- Width:
- 22