2.9W 9-Light LED Flushmount Ceiling Fixture in Polished Chrome
Inca 2.9W 9-Light LED Flushmount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Inca
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, White
- Height:
- 8-3/4
- Installation Type:
- Flush Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Crystal
- Lumens:
- 4050
- Material:
- Stainless Steel, Steel
- Number of Lights:
- 9
- UL Listed:
- No
- UPC:
- 845094075745
- Volts:
- 120V
- Watts:
- 36
- Width:
- 23-1/2