7-Light Flushmount Ceiling Light Fixture in Bronze
Inca 7-Light Flushmount Ceiling Light Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Inca
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2900
- ETL Listed:
- Yes
- Glass Type:
- Cognac
- Height:
- 8-1/2
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3500
- Material:
- Metal, Steel
- Number of Lights:
- 7
- UL Listed:
- Yes
- UPC:
- 845094060703
- Watts:
- 40
- Width:
- 15-3/4