This product requires certification to purchase.

9W 1-Light 18 in. Outdoor Wall Sconce in Black

ET2 Lighting

Alumilux Line 9W 1-Light 18 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #EE41342BK
  • Item #9869799
  • Manufacturer Part #E41342-BK
3.4 out of 5 Customer Rating
Brand image
ET2 Lighting

Alumilux Line 9W 1-Light 18 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #EE41342BK
  • Item #9869799
  • Manufacturer Part #E41342-BK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
1-1/2 in
Height
18 in
Width
4-1/2 in
Characteristics & Features
Collection
Alumilux Line
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Style
Contemporary, Modern
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Lumens
900
Number Of Hours
35000 hr
Power Source
Hardwired
Volts
120V
Watts
9 W
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
Yes
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
845094097594