4.32W 14-Light PCB Base Integrated LED Pendant in Polished Chrome
Aura™ 4.32W 14-Light PCB Base Integrated LED Pendant in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Aura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 17
- ETL Listed:
- Yes
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4234
- Material:
- Aluminum, Metal
- Number of Lights:
- 14
- UL Listed:
- Yes
- UPC:
- 845094077084
- Volts:
- 120V
- Watts:
- 4.32