This product requires certification to purchase.

4W 10-Light G9 Double Loop LED Pendant Light in Natural Aged Brass

ET2 Lighting

Blossom 4W 10-Light G9 Double Loop LED Pendant Light in Natural Aged Brass

  • Fast #
  • Part #EE3279793NAB
  • Item #9997632
  • Manufacturer Part #E32797-93NAB
3.2 out of 5 Customer Rating
Brand image
ET2 Lighting

Blossom 4W 10-Light G9 Double Loop LED Pendant Light in Natural Aged Brass

  • Fast #
  • Part #EE3279793NAB
  • Item #9997632
  • Manufacturer Part #E32797-93NAB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Natural Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Natural aged brass finish pendant from the Blossom collection
  • Constructed from high quality steel and aluminum
  • This fixture utilizes ten 4-watt G9 LED bulbs (included)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Covered by a 3 year limited manufacturer warranty
  • A branched frame inspired by a close observation of nature
  • Finely engineered and designed in delicate detail, the soft gold finish pairs with organically formed morning frost glass that is partially frosted to conceal the LED light source within
  • Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics
  • Requires Certification

Specifications

Collection:
Blossom
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Aged Brass
Color Temperature:
3000
Diameter:
17-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted
Height:
19 in
Installation Type:
Ceiling Mount
Length:
70-1/2 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
5000
Material:
Aluminum, Glass, Steel
Minimum Height:
27 in
Number Of Hours:
25000 h
Number of Lights:
10
Overall Height:
56-3/4 in
UPC:
845094095323
Volts:
120V
Watts:
4 W
Width:
17-1/4 in