This product requires certification to purchase.

2-Light Wall Sconce in Satin Nickel

ET2 Lighting

Conico 2-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #EE2041209
  • Item #3996616
  • Manufacturer Part #E20412-09
4.7 out of 5 Customer Rating
Brand image
ET2 Lighting

Conico 2-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #EE2041209
  • Item #3996616
  • Manufacturer Part #E20412-09
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
20 in
Width
8-1/2 in
Characteristics & Features
Collection
Conico
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
2700
Glass Type
Opal White
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Number of Lights
2
Electrical & Operational Information
Lumens
1344
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
No
UPC
845094006336