This product requires certification to purchase.

180° LED Pendant Light with 2 Ends in Black

ET2 Lighting

Continuum 180° LED Pendant Light with 2 Ends in Black

  • Fast #
  • Part #EETMSC1802ENDBK
  • Item #10249526
  • Manufacturer Part #ETMSC180-2END-BK
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Continuum 180° LED Pendant Light with 2 Ends in Black

  • Fast #
  • Part #EETMSC1802ENDBK
  • Item #10249526
  • Manufacturer Part #ETMSC180-2END-BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1/4 in
Length
1-1/4 in
Width
3/4 in
Characteristics & Features
Collection
Continuum
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ETL Listed
Yes
Type
EETMSC1802ENDBK
UPC
845094103905