79in. Track Track Lighting in Black
Continuum 79in. Track Track Lighting in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Continuum
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Height:
- 1/4 in
- Length:
- 31-1/2 in
- Material:
- Aluminum
- Type:
- EETRK25080BK
- UPC:
- 845094103844
- Width:
- 3/4 in