5W 1-Light Integrated LED Pendant Light in Black
Diaphane 5W 1-Light Integrated LED Pendant Light in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hexagonal tubes of various lengths support blocks of naturally translucent rock crystal
- Each stone varies in diaphaneity making a unique display of refracted light
- Available in a plated Soft Gold or Matte Black, this luxurious LED pendant light cluster and coordinating wall sconce accentuates the beauty of the natural quartz material
-
Green
Specifications
- Collection:
- Diaphane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 450
- Material:
- Aluminum, Crystal
- Minimum Height:
- 26-3/4 in
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Overall Height:
- 141-3/4 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 845094096641
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 1-1/2 in