This product requires certification to purchase.

5W 1-Light Integrated LED Pendant Light in Gold

ET2 Lighting

Diaphane 5W 1-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE1102095GLD
  • Item #9579174
  • Manufacturer Part #E11020-95GLD
3.9 out of 5 Customer Rating
Brand image
ET2 Lighting

Diaphane 5W 1-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE1102095GLD
  • Item #9579174
  • Manufacturer Part #E11020-95GLD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hexagonal tubes of various lengths support blocks of naturally translucent rock crystal
  • Each stone varies in diaphaneity making a unique display of refracted light
  • Available in a plated Soft Gold or Matte Black, this luxurious LED pendant light cluster and coordinating wall sconce accentuates the beauty of the natural quartz material
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
15-3/4 in
Length
1-1/2 in
Minimum Height
18-3/4 in
Overall Height
133-3/4 in
Width
1-1/2 in
Characteristics & Features
Collection
Diaphane
Color Finish Category
Gold Tones
Color Finish Name
Gold
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Aluminum, Crystal
Number of Lights
1
Electrical & Operational Information
Lumens
450
Number Of Hours
35000 hr
Volts
120V
Watts
5 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
845094096610