This product requires certification to purchase.

5W 3-Light Integrated LED Pendant Light in Gold

ET2 Lighting

Diaphane 5W 3-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE1102395GLD
  • Item #9579171
  • Manufacturer Part #E11023-95GLD
3.6 out of 5 Customer Rating
Brand image
ET2 Lighting

Diaphane 5W 3-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE1102395GLD
  • Item #9579171
  • Manufacturer Part #E11023-95GLD
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hexagonal tubes of various lengths support blocks of naturally translucent rock crystal
  • Each stone varies in diaphaneity making a unique display of refracted light
  • Available in a plated Soft Gold or Matte Black, this luxurious LED pendant light cluster and coordinating wall sconce accentuates the beauty of the natural quartz material
  • Requires Certification
  • Green


Specifications

Collection:
Diaphane
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
23-3/4 in
Installation Type:
Ceiling Mount
Length:
9-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1200
Material:
Aluminum, Crystal
Minimum Height:
26-3/4 in
Number Of Hours:
35000 h
Number of Lights:
3
Overall Height:
147 in
UL Listed:
Suitable for Dry Locations
UPC:
845094096672
Volts:
120V
Watts:
5 W
Width:
9-3/4 in