This product requires certification to purchase.

1-Light Ceiling Mount LED Pendant in Bronze

ET2 Lighting

Fizz III 1-Light Ceiling Mount LED Pendant in Bronze

  • Fast #
  • Part #EE2276189BZ
  • Item #5123623
  • Manufacturer Part #E22761-89BZ
4.9 out of 5 Customer Rating
Brand image
ET2 Lighting

Fizz III 1-Light Ceiling Mount LED Pendant in Bronze

  • Fast #
  • Part #EE2276189BZ
  • Item #5123623
  • Manufacturer Part #E22761-89BZ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The fizz collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs
  • The etched lines add linear detail as they extend from the polished chrome fitters
  • Requires Certification

Specifications

Collection:
Fizz III
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Bubble
Height:
12
Installation Type:
Ceiling Mount
Length:
4-3/4
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
MR11
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
525
Material:
Glass, Steel
Minimum Height:
15
Number Of Hours:
40000
Number of Lights:
1
Overall Height:
120
UL Listed:
Suitable for Dry Locations
UPC:
845094074915
Volts:
120V
Watts:
8
Width:
4-3/4