This product requires certification to purchase.

22W 2-Light Bath Light in Polished Chrome

ET2 Lighting

Fizz III 22W 2-Light Bath Light in Polished Chrome

  • Fast #
  • Part #EE2275789PC
  • Item #4823044
  • Manufacturer Part #E22757-89PC
4.2 out of 5 Customer Rating
Brand image
ET2 Lighting

Fizz III 22W 2-Light Bath Light in Polished Chrome

  • Fast #
  • Part #EE2275789PC
  • Item #4823044
  • Manufacturer Part #E22757-89PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Fizz III
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
2-1/2 in
ETL Listed:
Yes
Glass Type:
Etched, Bubble
Height:
5-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Mediterranean
Lumens:
3000
Number of Lights:
2
UL Listed:
Yes
UPC:
845094070719
Volts:
120V
Watts:
22 W
Width:
24 in