This product requires certification to purchase.

2668W 29-Light LED Pendant in Multi-Plated

ET2 Lighting

Flute 2668W 29-Light LED Pendant in Multi-Plated

  • Fast #
  • Part #EE10020MPLT
  • Item #7854713
  • Manufacturer Part #E10020-MPLT
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Flute 2668W 29-Light LED Pendant in Multi-Plated

  • Fast #
  • Part #EE10020MPLT
  • Item #7854713
  • Manufacturer Part #E10020-MPLT
5 out of 5 Customer Rating

X Points

Color Finish Name: Multi-Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated metal tubes in a variety of finishes from rose gold to polished chrome suspend from pans to create impressive sculptural statements
  • Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Flute
Color Finish Category:
Neutrals
Color Finish Name:
Multi-Plated
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
23-3/4 in
Length:
25-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
6440
Material:
Metal, Stainless Steel
Minimum Height:
25-1/4 in
Number Of Hours:
25000 h
Number of Lights:
29
Overall Height:
141-3/4 in
UL Listed:
Suitable for Dry Locations
UPC:
845094085720
Volts:
120V
Watts:
92 W
Width:
25-1/2 in