9W 35-Light Integrated LED Pendant/Island Light in Multi-Plated
Flute 9W 35-Light Integrated LED Pendant/Island Light in Multi-Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb included: Integrated LED
- Primary materials: Stainless steel
- Safety Rated for Dry Locations
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Flute
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Multi-Plated
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 8330
- Lumens per Watt:
- 925.56
- Material:
- Stainless Steel
- Minimum Height:
- 25-1/4
- Number Of Hours:
- 2000
- Number of Lights:
- 35
- Overall Height:
- 141-3/4
- UL Listed:
- No
- UPC:
- 845094082293
- Volts:
- 120V
- Watts:
- 9
- Width:
- 11-3/4
- Wire Gauge (AWG):
- 12 ga