This product requires certification to purchase.

114W 6-Light Integrated LED Pendant/Island Light in Black with Gold

ET2 Lighting

Hoopla 114W 6-Light Integrated LED Pendant/Island Light in Black with Gold

  • Fast #
  • Part #EE24327BKGLD
  • Item #7539939
  • Manufacturer Part #E24327-BKGLD
3.2 out of 5 Customer Rating
Brand image
ET2 Lighting

Hoopla 114W 6-Light Integrated LED Pendant/Island Light in Black with Gold

  • Fast #
  • Part #EE24327BKGLD
  • Item #7539939
  • Manufacturer Part #E24327-BKGLD
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black, Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hoopla
Color Finish Category:
Blacks
Color Finish Name:
Black, Gold
Color Temperature:
3000
Depth:
37-1/2 in
Dimmable:
Yes
Height:
16-1/4 in
Installation Type:
Ceiling Mount
Length:
37-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lumens:
7980
Material:
Steel, Aluminum, Plastic
Material Type:
Acrylic
Minimum Height:
20 in
Number Of Hours:
30000 h
Number of Lights:
6
Overall Height:
139 in
UPC:
845094084624
Volts:
120V
Watts:
114 W
Width:
45-1/4 in