This product requires certification to purchase.

3-Light 2.9W Wall Mount LED Bath Light in Polished Chrome

ET2 Lighting

Inca 3-Light 2.9W Wall Mount LED Bath Light in Polished Chrome

  • Fast #
  • Part #EE2131610PCBUL
  • Item #5123606
  • Manufacturer Part #E21316-10PC/BUL
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Inca 3-Light 2.9W Wall Mount LED Bath Light in Polished Chrome

  • Fast #
  • Part #EE2131610PCBUL
  • Item #5123606
  • Manufacturer Part #E21316-10PC/BUL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Inca
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2700
Depth:
4-3/10 in
ETL Listed:
No
Height:
5 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
1650
Material:
Stainless Steel, Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
845094075905
Volts:
120V
Watts:
2.9 W
Width:
4-1/4 in