This product requires certification to purchase.

40W 7-Light Flushmount Ceiling Light in Polished Chrome

ET2 Lighting

Inca 40W 7-Light Flushmount Ceiling Light in Polished Chrome

  • Fast #
  • Part #EE2130010PC
  • Item #3996469
  • Manufacturer Part #E21300-10PC
4.3 out of 5 Customer Rating
Brand image
ET2 Lighting

Inca 40W 7-Light Flushmount Ceiling Light in Polished Chrome

  • Fast #
  • Part #EE2130010PC
  • Item #3996469
  • Manufacturer Part #E21300-10PC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Inca
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
Diameter:
15-3/4
ETL Listed:
Yes
Glass Type:
Clear, White
Height:
8-3/4
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3500
Material:
Metal
Number of Lights:
7
UL Listed:
Yes
UPC:
845094026808
Watts:
40
Width:
15-3/4