10W 24-Light Pendant Ceiling Light in Polished Chrome
Larmes 10W 24-Light Pendant Ceiling Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Larmes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8
- Length:
- 34-1/2
- Light Bulb Base Type:
- G4
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 2880
- Number of Lights:
- 24
- UL Listed:
- Yes
- UPC:
- 845094009979
- Volts:
- 12V
- Watts:
- 10
- Width:
- 14