This product requires certification to purchase.

7 in. 1-Light Pendant in Polished Chrome

ET2 Lighting

Orb 7 in. 1-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE2425191PC
  • Item #4242797
  • Manufacturer Part #E24251-91PC
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Orb 7 in. 1-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE2425191PC
  • Item #4242797
  • Manufacturer Part #E24251-91PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ET2 contemporary lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Ablaze with xenon lamps radiating from the center of perfect spheres, the orb collection adds a sense of drama to any room
  • Clear bubble glass allows for a lustrous glow as light mimics the fluid play of water and air
  • Bordered with a polished chrome frame, the fixture mesmerizes onlookers with an innate mystery
  • Requires Certification

Specifications

Collection:
Orb
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Bubble
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
G4
Light Bulb Type:
Xenon
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern
Lumens:
320
Material:
Glass, Steel
Minimum Height:
18 in
Number Of Hours:
2000 h
Number of Lights:
1
Overall Height:
128 in
UL Listed:
Suitable for Dry Locations
UPC:
845094047674
Watts:
20 W
Width:
4-1/2 in