14W 1-Light 18 in. Wall Sconce in Black
Penrose 14W 1-Light 18 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Black finish wall sconce from the Penrose collection
- Constructed from high quality aluminum and steel
- This fixture utilizes one 14-watt DC integrated LED bulb (integrated)
- Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Penrose
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 700
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 845094099499
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 14
- Width:
- 7