This product requires certification to purchase.

60W 12-Light Integrated LED Pendant Light in Gold

ET2 Lighting

Reeds 60W 12-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE11019144GLD
  • Item #9859893
  • Manufacturer Part #E11019-144GLD
3.8 out of 5 Customer Rating
Brand image
ET2 Lighting

Reeds 60W 12-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #EE11019144GLD
  • Item #9859893
  • Manufacturer Part #E11019-144GLD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Gold finish multi-light pendant from the Reeds collection
  • Constructed from high quality aluminum
  • This fixture utilizes twelve 5-watt PCB LED bulbs (integrated)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • Covered by a 1 year limited manufacturer warranty
  • Reeded glass tubes are paired with ribbed aluminum LED housings in your choice of gold or matte black finishes
  • The interior frosted glass diffusers soften the high-powered LED boards concealed within
  • The low-voltage light sources are driven by a commercially rated range voltage LED drivers with universal dimming, allowing them to be used in both residential and decorative commercial or hospitality applications
  • ADA compliant sconces are a welcome companion to the series as well as the fully metal stem hung pendant option designed without glass and uses a JA8 listed LED GU10 lamp instead of dedicated LED
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
20-3/4 in
Minimum Height
20 in
Overall Height
137 in
Width
22-1/2 in
Characteristics & Features
Collection
Reeds
Color Finish Category
Gold Tones
Color Finish Name
Gold
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear Ribbed
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Glass, Steel
Number of Lights
12
Electrical & Operational Information
Lumens
4800
Lumens per Watt
5
Number Of Hours
35000 hr
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
845094098164