REEDS 1-LIGHT LED PENDANT
Reeds REEDS 1-LIGHT LED PENDANT
Frequently Purchased Together
Product Details
Product Details
- Black finish single pendant from the Reeds collection
- Constructed from high quality steel, aluminum and glass
- This fixture utilizes one 5-watt PCB LED bulb (integrated)
- Safety rated for dry locations and is suitable for dry indoor areas
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Reeds
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 240
- Material:
- Steel, Aluminum, Glass
- Minimum Height:
- 20 in
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Overall Height:
- 137 in
- Volts:
- 120/277V
- Watts:
- 5 W
- Width:
- 2-1/4 in