6W 3-Light Integrated LED Pendant Light in Satin Nickel with Satin Brass
Reveal 6W 3-Light Integrated LED Pendant Light in Satin Nickel with Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Primary material(s): Aluminum, steel, acrylic
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: PCB integrated LED
- Safety rated for dry locations
- Inspired by the best-selling indoor series, this popular collection has now been made to enhance your outdoors
- Tubular shaped sconces finished in sandy black with a gold stainless steel band provide light from the bottom as well as a reveal behind the band
- The soft glow of light from the band creates a beautiful lighting effect
- Made of non-corrosive materials for longevity outdoors, this collection will suit both indoor and outdoor applications
Specifications
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Reveal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, Satin Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 11
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1440
- Material:
- Aluminum, Steel, Plastic
- Material Type:
- Acrylic
- Minimum Height:
- 15
- Number Of Hours:
- 50000
- Number of Lights:
- 3
- Overall Height:
- 134
- UPC:
- 845094092377
- Volts:
- 120V
- Watts:
- 6
- Width:
- 11