This product requires certification to purchase.

2.5W 24-Light Integrated LED Pendant Light in French Gold

ET2 Lighting

Rinkle 2.5W 24-Light Integrated LED Pendant Light in French Gold

  • Fast #
  • Part #EE24880133FG
  • Item #10055816
  • Manufacturer Part #E24880-133FG
5 out of 5 Customer Rating
Brand image
ET2 Lighting

Rinkle 2.5W 24-Light Integrated LED Pendant Light in French Gold

  • Fast #
  • Part #EE24880133FG
  • Item #10055816
  • Manufacturer Part #E24880-133FG
5 out of 5 Customer Rating

X Points

Color Finish Name: French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • French gold finish multi-light pendant from the Rinkle collection
  • Constructed from high quality acrylic and stainless steel
  • This fixture utilizes twenty four 3-watt PCB LED bulbs (integrated)
  • Safety rated for dry locations and is suitable for dry indoor areas
  • An airy arrangement of abstract forms, the Rinkle pendants feature sheets of transparent acrylic shaped by hand
  • Available in polished chrome, French gold, and brushed gunmetal, its unique design adds a showstopping element to interior spaces
  • Delicately suspended by a series of thin wires, the pendants appear to be floating in an adjustable configuration of weightless light sculpture
  • The light guided acrylic captures the glow of energy efficient LEDs recessed within strips of shining stainless steel, obscuring the source of illumination
  • Requires Certification
Dimensions & Measurements
Diameter
36-1/4 in
Height
15-3/4 in
Length
36-1/4 in
Minimum Height
18-1/2 in
Overall Height
135-1/2 in
Width
36-1/4 in
Characteristics & Features
Collection
Rinkle
Color Finish Category
Gold Tones
Color Finish Name
French Gold
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Plastic, Stainless Steel
Material Type
Acrylic
Number of Lights
24
Electrical & Operational Information
Lumens
4800
Number Of Hours
50000 hr
Volts
120V
Watts
2.5 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
845094100683