2.5W 24-Light Integrated LED Pendant Light in Polished Chrome
Rinkle 2.5W 24-Light Integrated LED Pendant Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome finish multi-light pendant from the Rinkle collection
- Constructed from high quality acrylic and stainless steel
- This fixture utilizes twenty four 2.5-watt LED integrated LED bulbs (integrated)
- Safety rated for dry locations and is suitable for dry indoor areas
- An airy arrangement of abstract forms, the Rinkle pendants feature sheets of transparent acrylic shaped by hand
- Available in polished chrome, French gold, and brushed gunmetal, its unique design adds a showstopping element to interior spaces
- Delicately suspended by a series of thin wires, the pendants appear to be floating in an adjustable configuration of weightless light sculpture
- The light guided acrylic captures the glow of energy efficient LEDs recessed within strips of shining stainless steel, obscuring the source of illumination
Specifications
- ADA Compliant:
- No
- Collection:
- Rinkle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 36-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 36-1/4
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 4800
- Material:
- Plastic, Stainless Steel
- Material Type:
- Acrylic
- Minimum Height:
- 18-1/2
- Number Of Hours:
- 50000
- Number of Lights:
- 24
- Overall Height:
- 135-1/2
- UPC:
- 845094098911
- Volts:
- 120V
- Watts:
- 2.5
- Width:
- 36-1/4